- #1 Tip Size
features
- Rated to 1000 Volts
- Certified to IEC 60900:2004 Standard
- Dual Material Grip for Comfort and Performance
- Black Oxide Non-Slip Tip
| Used With | M-9 Mandrel |
| Bond | Resin |
| Arbor Diameter | 1/8 in |
| Dia. | 0.25 in |
| Abrasive Trade Name | ALO |
| Grit | 80 |
| Length | 1 1/2 in |
| Tip Size | #1 |
| Handle Diameter | 1.12 in |
| Handle Style | Insulated |
| Blade Length | 3 1/8 in |
| Blade Dia. | 0.255 in |
| Handle Length | 3.60 in |
| Weight | 0.0 LB |

