- #2 Tip Size
features
- Rated to 1000 Volts
- Certified to IEC 60900:2004 Standard
- Dual Material Grip for Comfort and Performance
- Black Oxide Non-Slip Tip
| Bond | Resin |
| Used With | M-9 Mandrel |
| Arbor Diameter | 1/8 in |
| Grit | 100 |
| Dia. | 0.25 in |
| Length | 1 1/2 in |
| Abrasive Trade Name | ALO |
| Blade Length | 4 in |
| Tip Size | #2 |
| Handle Length | 4.03 in |
| Handle Style | Insulated |
| Blade Dia. | 0.308 in |
| Handle Diameter | 1.27 in |
| Weight | 0.0 LB |

