- #0 Tip Size
features
- Rated to 1000 Volts
- Certified to IEC 60900:2004 Standard
- Dual Material Grip for Comfort and Performance
- Black Oxide Non-Slip Tip
| Length | 1 1/2 in |
| Abrasive Trade Name | ALO |
| Bond | Resin |
| Dia. | 0.25 in |
| Arbor Diameter | 1/8 in |
| Grit | 120 |
| Used With | M-9 Mandrel |
| Blade Length | 2 1/2 in |
| Handle Diameter | 0.88 in |
| Handle Length | 2.83 in |
| Blade Dia. | 0.189 in |
| Tip Size | #0 |
| Handle Style | Insulated |
| Weight | 0.0 LB |

