- 1/4 in Socket Drive Size
- 13 Pieces
- Metric
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Bond | Resin |
| Length | 1 1/2 in |
| Used With | M-9 Mandrel |
| Grit | 36 |
| Material | Alloy Steel |
| Dia. | 0.5 in |
| Arbor Diameter | 1/8 in |
| Abrasive Trade Name | ALO |
| Size Range [Min] | 4 mm |
| Finish | Full Polish Chrome |
| Size Range [Max] | 15 mm |
| Inch/Metric | Metric |
| Set Includes | 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| No. of Pieces | 13 |
| Weight | 0.0 LB |

