Skip to content Skip to navigation menu
Merit Abrasives80490

80490

Cartridge Rolls
Item #101740941
  • 3/8 in Socket Drive Size
  • 14 mm Socket Size
  • 12 Points
  • Alloy Steel Material
  • 0.984 in Overall Length
Merit Abrasives80490
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 14 mm Socket Size
  • 12 Points
  • Alloy Steel Material
  • 0.984 in Overall Length

features

  • Off-corner loading design reduces fastener rounding
  • Chamfered opening quickly guides fasteners into socket
  • Hard stamped size markings
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Used With M-9 Mandrel
Arbor Diameter 1/8 in
Abrasive Trade Name ALO
Dia. 0.75 in
Grit 60
Bond Resin
Length 1 1/2 in
Material Alloy Steel
Inch/Metric Metric
Socket Drive Size 3/8 in
Drive End 0.768 in
No. of Points 12
Length Type Standard
Bolt Clearance 0.354 in
Magnetic No
Socket Size 14 mm
Wrench End 0.768 in
Overall Length 0.984 in
Finish Full Polish Chrome
Wrench Depth 0.492 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison