Skip to content Skip to navigation menu
Merit Abrasives81809

81809

Spiral Roll Full Tapered - ARB Coated Sleeves
Item #102645101
  • Spiral Roll Full Tapered - ARB Coated Sleeves
  • 80 Grit
  • 3/4 in Diameter
Merit Abrasives81809
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spiral Roll Full Tapered - ARB Coated Sleeves
  • 80 Grit
  • 3/4 in Diameter
Dia. 0.75 in
Grit 80
Material Aluminum Oxide
RPM [Min] 12000 rpm
Length 1 1/2 in
Arbor Diameter 3/16 in
Type Spiral Sleeve
RPM [Max] 18000 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison