Skip to content Skip to navigation menu
Metabo Power Tools655331000

655331000

0349
Item #103003615
  • 4 1/2 in Diameter
Metabo Power Tools655331000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Diameter

features

  • Aluminum Oxide General Purpose Wheel For Heavier Working Conditions For Steel And Other Ferrous Metals.
  • Very Fast Rate Of Cut
  • Good Wheel Life.
  • Flexibility For Flush Cutting.
Bore 7/8 in
Thickness 0.04 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison