- 4 1/2 in Diameter
features
- Engineered Aluminum Oxide Wheel For Long Life In Tough Applications: Thin Wall Pipe/Tube, As Well As Solids.
| Diameter | 4 1/2 in |
| Bore | 7/8 in |
| Thickness | 0.045 in |
| Weight | 0.0 LB |
| Diameter | 4 1/2 in |
| Bore | 7/8 in |
| Thickness | 0.045 in |
| Weight | 0.0 LB |