- BackBiter™ Tie-Back Lanyard
- Green
features
- First snap hook with a 5,000 lb (22 kN) gate load capacity from any angle
- All-in-one lanyard with SofStop® shock absorber and cross-arm anchorage connector
- SofStop shock absorber pack is designed with a specially woven inner core that smoothly expands to reduce fall arrest forces
- Heavy-duty polyester webbing and Cordura® nylon webbing with five times more abrasion resistance
| Length | 6 ft |
| Color | Green |
| Weight | 2.8 LB |

