Skip to content Skip to navigation menu
Brushless Fan

0821-20

Brushless Fan
Item #120569410
  • M18™ Brushless 18" Fan
Brushless Fan
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18™ Brushless 18" Fan

description

  • The MILWAUKEE® M18™ Brushless 18” Fan delivers corded performance anywhere on the job site, providing air circulation over 50 ft and up to 13.5 MPH. The 18-inch blade and brushless motor quickly propels air, allowing for fast and efficient cooling, drying, or ventilation. The reinforced metal base and shroud design withstands demanding job site environments and delivers impact, water, and dust resistance. This lightweight, mobile fan can adapt to any location with 360 degrees of rotation and 5 hours of use on high with the M18™ HD12.0. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. For optimized storage and transportation, this fan has an interlocking stackable design. The new M18™ Brushless 18” Fan delivers CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.

features

  • CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.
  • Air circulation over 50 ft reach and 13.5 MPH air speed
  • Reinforced design for impact, water, and dust resistance
  • Brushless motor for durable cooling and increased life
  • 18-inch blade allows for quick and efficient cooling, drying, or ventilation
  • 360-degree head rotation to adapt to any job
  • Stackable design for optimized storage and transportation
  • 3 speed settings: high, medium, low
  • The M18™HD12.0 battery delivers 5 hrs. of runtime on high and 23 hrs. on low
  • The M18™XC5.0 battery delivers 2 hrs. of runtime on high and 9 hrs. on low
  • Integrated AC plug For extended runtime
  • Fits all M18 batteries
  • 1-year limited warranty
Weight 17.0 LB
EAN or UPC 45242586325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison