- M28 3 PACK COMBO W/CONTR BAG
description
- The 0928-23 features the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee. The Milwaukee 0726 28 Volt 1/2 in. hammer-drill uses the Milwaukee built high power motor to develop an enormous 750 in. lbs. Of maximum torque and 0-450/0 to 1800 RPM. The 0726 comes standard with a 1/2 in. all-metal, single-sleeve, ratcheting chuck with all Carbide jaws that keeps bits from falling out and drill bits from slipping. A comfortable non-slip, soft-grip handle reduces vibration and fatigue. The 49-24-0185 work light features a high intensity xenon bulb, is Clip-Lok® system compatible and delivers over 5-hours of run-time on a single battery.
features
- M28™ lithium-ion battery offers twice run-time with less weight than 18 V NiCd batteries
- 1/2 in. hammer drill driver 750 in. lbs of torque
- SAWZALL® reciprocating saw with fast cutting 1-1/8 in. stroke length
- 3 Tool lithium-ion cordless combo kit
| Weight | 26.25 LB |
| EAN or UPC | 45242004096 |

