- 8X12 IN STEEL SQUARE
description
- The Empire 100 steel carpenter square is 8 in. x 12 in. And made of durable 1/16 in. steel. It features a durable protective epoxy to prevent rust from jobsite conditions. Markings are permanently stamped at 1/8 in. graduations.
features
- Frame is 8 in. x 12 in.
- Frame is 1/16 in. thick
- Finish includes a durable protective epoxy
- Epoxy finish helps to prevent rusting
| Material | Steel |
| Color | Silver |
| Measuring Range | 12 |
| Vials | No |
| Graduation | 0.125 in |
| Overall Length | 8 in |
| Width | 12 in |
| Weight | 0.56 LB |
| EAN or UPC | 15812010000 |

