- Backpack Harness Kit
description
- The MILWAUKEE® Backpack Harness Kit easily attaches to MX FUEL™ equipment, like the Portable Pump Console (MXF211), High Cycle Vibrator (MXF372) and Portable Battery Extension (MXF010). The Backpack Harness gives you the ability to transport MX FUEL™ Equipment with ease and allows you to comfortably wear compatible solutions on your back for extended periods of time. Designed to be fully adjustable with extra padding in the shoulders and lower back, the waist and chest straps provide more comfort and less fatigue.
features
- Adjustable shoulder harness, chest straps & waist straps for optimal fit
- Extra padding in the shoulders and lower back for increased comfort
- For use with MX FUEL™ Portable Battery Extension (MXF010-0), MX FUEL™ Backpack High Cycle Concrete Vibrator (MXF372-2XCB), MX FUEL™ Portable Pump Power Base (MXF211-0)
- Cushioned waist straps to reduce strain on back
- Velcro loop for tether management
- Breathable polyester material
- Includes (1) Backpack Harness Kit
- 1 Year Limited Warranty on Manufacturer's Defect
| Weight | 2.7 LB |
| EAN or UPC | 45242882304 |

