- 16-IN X 24-IN STEEL CARPENTER SQUAR
description
- The Empire 1110 steel tradesman square features and extra wide 24 in. x 2 in. body and 12 in. x 1-1/2 in. tongue. It is made of durable 1/16 in. thick steel and features a durable epoxy finish to prevent rust. Markings are permanently stamped at 1/8 in. graduations.
features
- 24 in. x 2 in. body, 16 in. x 1-1/2 in. tongue, 1/16 in. thick
- Graduations are stamped
- Square reads in 1/8 in.
- Durable protective epoxy finish to prevent rust
| Overall Length | 24 in |
| Graduation | 0.125 in |
| Material | Steel |
| Measuring Range | 24 |
| Color | Silver |
| Vials | No |
| Width | 16 in |
| Weight | 1.68 LB |
| EAN or UPC | 15812011106 |

