- 16-IN X 24-IN ALUMINUM SQUARE
description
- The Empire® 16 in. x 24 in. framing square (1140) is made of lightweight aluminum that will not rust or corrode. The carpenter square has ARC-SCRIBE™ which is the best solution for marking radii. The aluminum framing square has permanently stamped markings at 1/8 in., 1/10 in. and 1/16 in. graduations, as well as rafter tables.
features
- ARC-SCRIBE™ for marking radii on the jobsite
- Permanently stamped rafter tables, graduations on brushed aluminum finish
- Aluminum construction will not rust or corrode
- Includes 1/8 in., 1/10 in., 1/16 in. stamped graduations
- Light weight aluminum
- Made in the USA
- 1 year limited warranty
| Overall Length | 24 in |
| Vials | No |
| Color | Silver |
| Graduation | 0.063 in |
| Measuring Range | 0-24 in |
| Width | 16 in |
| Material | Aluminum |
| Weight | 1.18 LB |
| EAN or UPC | 15812011403 |

