- 16" X 24" LASER ETCHED FRAMING SQUARE
description
- The Empire® 16 in. x 24 in. True Blue® laser etched framing square (E1190) has permanent high-visibility laser markings that won't wear after heavy use. The square has ARC-SCRIBE™ which is the best solution for marking radii. The durable anodized lightweight aluminum framing square will not rust or corrode and features laser etched graduations at 1/8 in., 1/10 in., 1/12 in., and 1/16 in. for superior readability in any light condition.
features
- Hi-visibility laser etched markings
- ARC-SCRIBE™ for marking radii on the jobsite
- Aluminum construction will not rust or corrode
- Includes 1/8'', 1/10'', 1/12'', 1/16'' laser etched graduations and conversion tables
- Light weight aluminum
- Made in the USA
- Limited Lifetime Warranty
| Graduation | 0.062 in |
| Vials | No |
| Measuring Range | 0-24 in |
| Width | 16 in |
| Material | Anodized Aluminum |
| Overall Length | 24 in |
| Color | Blue |
| Weight | 0.95 LB |
| EAN or UPC | 15812011908 |

