- METRIC LE FRAMING SQUARE
description
- True Blue™ 16 in. x 24 in. laser etched framing square by Empire®. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind. It will meet your needs and deliver great quality at an affordable cost.
features
- High visibility, deep stamped, long lasting graduations
- Anodized aluminum construction will not rust
- Ideal for remodelers and carpenters
- Made in the USA
| Width | 24 in |
| Vials | No |
| Overall Length | 16 in |
| Material | Aluminum |
| Measuring Range | 24 in |
| Color | Blue |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| EAN or UPC | 45242510672 |

