- 8-IN TRY SQUARE
description
- This square has a stainless steel blade that prevents rust and corrosion. It reads in 1/8 in. graduations and reads a full 8 in. on the inside and outside measurements. The Polycast handle includes an acrylic vial for reading level, plumb and 90 degree/45 degree work.
features
- Stainless steel blade prevents rust and corrosion
- Polycast handle includes acrylic vial for level, plumb and 90/45 degree work
- Includes graduations reading in 1/8 in. increments
- Reads full 8 in. on inside and outside measurements
| Measuring Range | 8 |
| Vials | Yes |
| Overall Length | 5.5 in |
| Color | Black, Silver |
| Width | 9.5 in |
| Graduation | 0.125 in |
| Material | Stainless Steel/Plastic |
| Weight | 0.43 LB |
| EAN or UPC | 15812001206 |

