- 20 CM POLYCAST® TRY SQUARE
description
- Metric try square by Empire®. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with customers in mind, this product by Empire will last a lifetime. It will meet your needs and deliver great quality at an affordable cost.
features
- Expertly crafted from premium materials
- Designed to match rigorous quality standards
- High quality at a budget friendly price
- Reads full 8 in. on inside and outside measurements
| Vials | Yes |
| Overall Length | 8 in |
| Material | Stainless Steel |
| Measuring Range | 0-8 in |
| Color | Silver |
| Width | 2 in |
| Graduation | 1/8 in |
| Weight | 0.43 LB |
| EAN or UPC | 15812120006 |

