- HEAVY DUTY TRUE BLUE TRY SQUARE
description
- The Empire 122 True Blue heavy-duty square is both durable and accurate. The stainless-steel fully etched blade resists corrosion and allows for quick and easy readings. The heavy duty solid aluminum billet handle provides ultimate durability for guaranteed long-life accuracy.
features
- Heavy duty try square
- Etched stainless steel blade to prevent rust and corrosion
- Blade reads full 8 in. on both inside and outside
- Aluminum billet style handle is riveted to the blade
| Inch/Metric | Inch |
| Measuring Range | 0-8 |
| Color | Silver |
| Overall Length | 6.5 in |
| Material | Aluminum |
| Width | 9.5 in |
| Vials | No |
| Weight | 0.88 LB |
| EAN or UPC | 15812001220 |

