- 20 CM TRUE BLUE® STAINLESS STEEL TRY SQUARE
description
- The Empire True Blue heavy-duty square is both durable and accurate. The stainless-steel fully etched blade resists corrosion and allows for quick and easy readings.
features
- Measures accurately
- Standard inch graduations
- Heavy duty solid billet aluminum handle
- Stainless-steel etched blade prevents rust and corrosion
| Color | Silver |
| Vials | No |
| Graduation | 1/16 in |
| Width | 6.5 in |
| Material | Stainless Steel |
| Overall Length | 9.5 in |
| Measuring Range | 0-8 in |
| Weight | 0.88 LB |
| EAN or UPC | 15812012233 |

