Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
T-Bevel

130

T-Bevel
Item #111942576
  • T-BEVEL
T-Bevel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T-BEVEL

description

  • The Empire 130 9 in. Polycast t-bevel is great for woodworking applications. The blade is made with stainless steel for strength, and the bevel features a durable Polycast handle with a recessed AirGrip for durability and control. It also features a low-profile locking nut that allows for left- and right-handed use.

features

  • T-bevel has a durable Polycast® handle
  • Recessed hand grip
  • Low profile locking nut allows for left or right hand use
  • Adjustable 9 in. stainless steel blade
Weight 0.31 LB
EAN or UPC 15812001305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison