Skip to content Skip to navigation menu
Milwaukee Tool2010R

2010R

RECHARGE PENLIGHT W/LASER
Item #118547749
Milwaukee Tool2010R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Rechargeable 250L Penlight w/ Laser offers faster, more accurate inspections. This rechargeable penlight delivers 250 lumens of TRUEVIEW HIGH DEFINITION OUTPUT, and an integrated laser pointer ensures faster inspections and accurate communication on the jobsite. A built-in protective rubber bite zone allows for quickly directing light while performing two-handed tasks. With two output modes, get the optimal light or run-time up-to 8 hours for any task. Stay ready from job-to-job with USB charging and an on-board battery indicator. The removable metal clip offers a secure attachment to shirts or pant pockets for reliable storage. This penlight with laser pointer is built to survive the toughest jobsite conditions with an IP67 water and dustproof rating and withstands impacts up to 2 meters. The Milwaukee Rechargeable 250L Penlight w/ Laser's built-in battery gives high performance and rechargeable capabilities where compact size is critical. The Milwaukee Rechargeable 250L Penlight w/ Laser is covered by a 2-year warranty.

features

  • 250L of TRUEVIEW™ High Definition Output
  • Integrated Laser Pointer For Faster Jobsite Communication
  • Protective Rubber Bite Zone For Performing Two-handed Tasks
  • 2M Drop Rated and IP54 Rated: Water and Dustproof
  • On/Off and Momentary-On Button
  • Removable Metal Clip for Secure Attachment
  • 2 Light Output Modes: High mode: 250-Lumens- 2 hours
  • Low mode: 50-Lumens- 8 hours
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
  • Milwaukee® Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
  • The Milwaukee® Rechargeable 250L Penlight w/ Laser is Covered by a 2-year Warranty

includes

  • (1) Milwaukee Rechargeable 250L Penlight w/ Laser (2010R)
  • (1) 2' Heavy Duty Cable
Weight 0.33 LB
EAN or UPC 45242603480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison