Skip to content Skip to navigation menu
Headlamp and Task Light

2012R

Headlamp and Task Light
Item #118547748
  • RECHARGE MAG HDLMP/TSK LGHT
Headlamp and Task Light
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RECHARGE MAG HDLMP/TSK LGHT

description

  • The MILWAUKEE® Rechargeable Magnetic Headlamp and Task Light offers a detachable, magnetic task light that delivers 450 Lumens of TRUEVIEW™ High Definition Output with spot and flood beam options. Its magnetic light head provides fast and easy detachment from the strap holster while also providing the ability to magnet mount the light for hands-free task lighting. Multiple output levels and three separate magnet surfaces on the light head allow for optimization of output and direction of light in extremely tight spaces. Designed to withstand harsh jobsite conditions, this rechargeable headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters. The Milwaukee Rechargeable Magnetic Headlamp and Task Light built-in battery offer high performance and rechargeable capabilities where compact size is critical. The Milwaukee Rechargeable Magnetic Headlamp and Task Light is covered by a 2-year warranty.
Weight 0.51 LB
EAN or UPC 45242603893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison