Skip to content Skip to navigation menu
Milwaukee Tool2013R

2013R

MILWAUKEE RECHARGEABLE LOW-PROFILE MAGNETIC TASK LIGHT
Item #120969726
Milwaukee Tool2013R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Rechargeable Low-Profile Magnetic Task Light delivers ADAPTIVE MOUNTING capability along with INFINITE LIGHT HEAD MOBILITY in all directions. This rechargeable task light is designed with a durable aluminum frame that includes magnets and an alternative mounting feature for non-metal surfaces all in a pocket portable design. To help improve visibility and reduce shadows, the light head has infinite horizontal and vertical mobility. Manage three output modes for 500 lumens of TRUEVIEW™ High-Definition Output or extend runtime up to 12 hours on the low setting. The Milwaukee® Rechargeable Low-Profile Magnetic Task Light is USB-C rechargeable and built to survive the toughest jobsite conditions with an IP54 Water and Dustproof Rating and a 6 ft impact rating. The Low-Profile Magnetic Task Light is covered by a 2-year warranty.

features

  • 3 Modes: High: 500- Lumens- 4 hrs
  • Medium: 250- Lumens- 8 hrs
  • Low: 100-Lumens- 12 hrs
  • Unlimited Vertical And Horizontal Light Head Mobility
  • Magnets For Metal Surface Mounting
  • Alternative Mounting Feature For Non-Metal Mounting
  • IP54: Dust and Water Resistance
  • 6 FT Drop Rated
  • 2 Year Warranty
Weight 0.487 LB
EAN or UPC 45242826896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison