Skip to content Skip to navigation menu
Headlamp

2103

Headlamp
Item #115832231
  • MILWAUKEE HEADLAMP
Headlamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MILWAUKEE HEADLAMP

description

  • The MILWAUKEE® Headlamp is more compact for all day comfort and delivers up 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing microfiber for all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions and is IP54 rated for water and dust resistance. The headlamp has 3 light output modes to manage brightness and runtime, providing up to 28 hours of runtime and a pivoting light head that can be tilted in 7 different positions. The headlamp includes four clips for secure attachment to hard hats while on the jobsite. The Milwaukee headlamp is covered by a limited lifetime warranty.

features

  • 2m Impact Rated Housing and IP54: Water and Dust Resistant
  • 350 Lumens of TRUEVIEW™ High Definition Output
  • 7-Position Tilting Light Head for Directing Light
  • High Mode: 350 Lumens- 4.0 Hrs., Medium Mode: 150 Lumens- 8.0 Hrs., Low Mode: 25 Lumens- 28 Hrs.
  • Includes (3) Clips for Hard Hat Attachment
  • IP54: Water and Dust Resistant
  • Limited Lifetime Warranty (Excludes Batteries)
  • Optimized for comfort on the head with sweat absorbing micro fiber forehead
  • Powered by (3) AAA Batteries (Included)
  • Washable, Sweat Absorbing Microfiber Strap
  • Wide Flood Beam Pattern
Weight 0.35 LB
EAN or UPC 45242541256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison