- HARD HAT HEADLAMP W/PENLIGHT KIT
description
- The MILWAUKEE® Headlamp with Penlight Kit is covered by a limited lifetime warranty. This Headlamp is more compact for all day comfort and delivers you 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The Milwaukee LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing micro-fiber, giving you all-day comfort when worn on the forehead. This headlamp is IP56 rated and offers 3 light output modes, 7 tilt positions, and gives up to 28 hours of runtime. This headlamp includes four clips for secure attachment to hard hats while you are on the jobsite. The MILWAUKEE® personal lighting kit also includes MILWAUKEE® Penlight that delivers 100 lumens of TRUEVIEW™ High Definition output. The penlight has a protective rubber bite zone that allows you to safely direct light while performing two-handed tasks and an IP67 rating, making it waterproof and dustproof.
features
- 2m Impact Rated Housing and IP54: Water and Dust Resistant
- Washable, Sweat Absorbing Microfiber Strap
- 7-Position Tilting Light Head for Directing Light
- Includes (4) Clips for Hard Hat Attachment
- High Mode: 350 Lumens- 4.0 Hrs., Medium Mode: 150 Lumens- 8.0 Hrs., Low Mode: 25 Lumens- 28 Hrs.
- Limited Lifetime Warranty (Excludes Batteries)
- Protective Rubber Bite Zone For Performing Two-handed Tasks
- Removable Metal Clip
- 100 Lumens of TRUEVIEW™ High Definition Output
- 6000 Series Aircraft Aluminum Body
- Impact and Chemical Resistant Lens
| Weight | 0.55 LB |
| EAN or UPC | 45242675746 |

