- ALKALINE PEN LIGHT
description
- The MILWAUKEE® Penlight delivers 100 lumens of output for Brighter, Clearer, Easier Inspections. The innovative protective rubber bite zone at the end of the light allows users to safely direct light while performing two-handed tasks. The LED penlight is IP67 rated, making it waterproof, dustproof and the lens and 6000 series aircraft aluminum body are impact and corrosion-resistant. The penlight’s metal clip attaches to any chest or pant pocket for quick access and everyday use. Our TRUEVIEW™ High Definition output illuminates more of your work area with brighter natural light optimized for high color accuracy. The Milwaukee Penlight is covered by a limited lifetime warranty.
features
- 100 Lumens of TRUEVIEW™ High Definition Output
- 43 Meter Beam Distance
- 6000 Series Aircraft Aluminum Body
- Impact and Chemical Resistant Lens
- Limited Lifetime Warranty (Excludes Batteries)
- On/Off and Momentary-On Button
- Powered by (2) AAA Batteries (Included)
- Protective Rubber Bite Zone For Performing Two-handed Tasks
- Removable Metal Clip
- IP67 Rated: Waterproof and Dustproof
- Over 3 Hours Continuous Runtime
includes
- (1) MILWAUKEE Penlight (2105)
- (2) AAA Batteries
| Weight | 0.28 LB |
| EAN or UPC | 45242511587 |

