- ROVER MAGNETIC FLOOD LIGHT
description
- The MILWAUKEE® ROVER™ Magnetic Flood Light is a bright, versatile personal floodlight to take everywhere and stick anywhere. The LED floodlight is equipped with two built-in magnets on the top and back to mount the light in different orientations and deliver light wherever needed. The LED floodlight features 300 lumens of TRUEVIEW™ High Definition Output, providing bright, high-quality task lighting for the most accurate details and color. The Magnetic Flood Light survives repeated drops from 4 meters (12 feet) and is water and dust resistant. Maximize the light's brightness or runtime for each job using the high and low mode options. A built-in metal clip easily attaches to pockets or tool bags and can be used as a base and rotated to direct light when resting on a surface. The ROVER™ Magnetic Flood Light's LEDs are covered by a limited lifetime warranty. ROVER™ Flood Lights are built to tackle any location or application thrown at them with the versatility to adapt to any job site. All Milwaukee portable floodlights stick, clamp, and hang on almost anything and can be carried to cast light in multiple orientations.
features
- 4m (12 ft) drop rated and corrosion resistant body and lens
- Limited lifetime warranty on Light and LEDs
- Powered by (2) AA batteries (Included)
- Rotating metal pocket clip functions as base
- Two light output modes: High mode: 300 lumens- 5 hours
- Low mode: 100 lumens- 16 hours
| Width | 1.125 in |
| Included | (2) AA Batteries |
| Bulb Type | LED |
| Lumens | 300 |
| Length | 4.75 in |
| Batteries Included | Yes |
| Height | 1.375 in |
| Material | Plastic |
| Case Included | No |
| Battery Charger Included | No |
| Work Light Type | Portable |
| Light Color | White |
| Battery Type | AA |
| Color | Red, Black |
| Magnetic Mount | Yes |
| Weight | 0.34 LB |
| EAN or UPC | 45242532483 |

