- USB RECHARGEABLE ROVER PIVOTING FLOOD LIGHT
description
- The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pivoting Flood Light powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. The compact LED floodlight offers 550 lumens of TRUEVIEW™ High Definition Output. The light head has 210° of rotation, allowing you to direct HIGH OUTPUT™ light to any work surface. A wide, magnetic base allows you to position the pivoting floodlight on common work surfaces or mount it to metal for hands-free task lighting. Its collapsible design fits into pockets and a built-in carabiner gives you the ability to clip it to tool organizers or straps for easy transport. The three different output modes allow you to optimize your light output and runtime for up to 13 hours of runtime. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pivoting Flood Light is great for any trade professional and covered by a limited lifetime warranty.
features
- 2 ft. jobsite tough, braided USB-C cable with metal ends
- 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
- Built-in carbineer clips to tool bags for transporting on and off site
- Charges REDLITHIUM™ USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included)
- Folds up compact for easy storage in a pocket
- Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge
- IP54 Rated: Water and Dust Resistant
- Light and LED limited lifetime warranty
- 2 year warranty on REDLITHIUM™ USB battery
- Three light output modes: High mode: 550 lumens- 2.0 hours
- Medium mode: 250 lumens- 4.5 hours
- Low mode: 100 lumens- 11.5 hours
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Lumens | 550 |
| Battery Recharge Time | 2 hrs |
| Work Light Type | Portable |
| Battery Charger Included | Yes |
| Batteries Included | Yes |
| Bulb Type | LED |
| Height | 1.25 in |
| Width | 2.875 in |
| Material | Plastic |
| Included | (1) REDLITHIUM USB Battery, (1) 2ft. Heavy Duty Cable |
| Length | 4.25 in |
| Light Color | White |
| Magnetic Mount | Yes |
| Battery Type | Rechargeable Battery |
| Color | Red, Black |
| Case Included | No |
| Weight | 0.72 LB |
| EAN or UPC | 45242532438 |

