- Usb Pivoting Flood Pckin W Batcharg
description
- Best-in-class output in any direction. Powered by REDLITHIUM® USB, the Milwaukee® USB rechargeable Rover™ pivoting flood light delivers best-in-class output in any direction. With 550 lm of TRUEVIEW™ high definition output, the light heads 210° of rotation directs high output light to any work surface. A wide, magnetic base makes the USB rechargeable pivoting flood light perfect for positioning on common work surfaces or mounting to metal for hands free task lighting. It's collapsible design fits into pockets and a built-in carabiner gives user the ability to clip it to tool organizers or straps for easy transport from task-to-task. Optimize your light output or runtime by using one of three different output modes and get up-to 11 hours of runtime. Charge REDLITHIUM® USB batteries right inside the light via micro USB or swap it out with an additional REDLITHIUM® USB batteries for virtually no downtime. The Milwaukee USB rechargeable Rover™ pivoting flood light is great for any trade professional and is covered by a Limited Lifetime Warranty.
features
- Free additional REDLITHIUM™ USB battery and charger. $40 value if purchased separately
- 550 lm of TRUEVIEW™ high definition output
- Light head pivots 210°
- Magnetic base with built-in carabiner
- Three light output modes: high mode: 550 lm to 2.0 hours
- medium mode: 250 lm to 4.5 hours
- low mode: 100 lm to 11.5 hours
- IP54 Rated: water and dust resistant
- Folds up compact for easy storage in a pocket
- Built-in carabiner clips to tool bags for transporting on and off site
- Charges REDLITHIUM™ USB battery internally with micro-USB cable from USB power source or AC outlet (wall plug not included)
- 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
- Fuel gauge allows fast checking of REDLITHIUM USB battery charge
- 2 ft. jobsite tough, braided micro-USB cable with metal ends
- Light and LED Limited Lifetime Warranty
- 2 year warranty on REDLITHIUM USB battery
| Weight | 1.0 LB |
| EAN or UPC | 45242557790 |

