Skip to content Skip to navigation menu
Headlamp

2118-21

Headlamp
Item #119569912
  • BOLT REDLITHIUM USB HEADLAMP
Headlamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BOLT REDLITHIUM USB HEADLAMP

description

  • The MILWAUKEE® BOLT™ REDLITHIUM™ Headlamp is a dedicated solution for our BOLT™ hard hats and helmets and is fully compatible with all BOLT™ accessories. Powered by REDLITHIUM™ USB this headlamp provides HIGH OUTPUT™ lighting that stays brighter for longer. The MILWAUKEE® BOLT™ headlamp offers an ultra-thin light head that allows for full functionality of any BOLT™ Face shield and visor. The headlamp delivers 600 lumens of TRUEVIEW™ High Definition Flood Lighting paired with a 70° pivoting light head for full illumination for any task. Our rechargeable headlamp is designed with the cam lock mounted battery pack in the rear for maximum maneuverability and security in tight spaces and a balanced design for all-day use. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 32 hours of runtime to maximize light output or extend runtime. The light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The BOLT™ Headlamp is covered by a limited lifetime warranty.

features

  • Low-Profile Design for Face Shield Clearance
  • 70° Pivoting light Head To Direct Light Where Needed
  • 4 Light Output Modes: Flood High Mode: 600-lumens- 4 hours, Medium Mode: 400 lumens - 8 hours, Low Mode: 150 lumens - 14 hours, ECO Mode: 25 lumens - 32 hours
  • Cam Lock Mounted Battery Pack for secure and balanced rear attachment
  • Flexible Wire Routing Design For Full Functionality of All Bolt Accessories
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2 Hours
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM™ USB Battery
  • Button Provides Battery Charge Status
  • 2FT Heavy Duty USB-C Charging Cord
  • REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
Weight 1.0 LB
EAN or UPC 45242738182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison