Skip to content Skip to navigation menu
Milwaukee Tool2122-20

2122-20

M18 UTILITY BUCKET LIGHT
Item #113549535
  • M18 Utility Bucket Light
Milwaukee Tool2122-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 Utility Bucket Light

description

  • The industry's first utility bucket light, the M18 utility bucket light is going to revolutionize the way power utility lineman work in a bucket by offering versatility with it’s three light modes, dual light head design that allows the user to spot and flood with one light or its extreme weather and high voltage durability built for use in harsh conditions and environments. Its patented spring loaded bucket clamp fits all size bucket lips and allows the user to move the light around the bucket effortlessly. The M18 utility bucket light can run up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM high demand 9.0 battery and up to 6 hours on spot mode. It's high quality LEDS never need to be replaced and are backed by a Limited Lifetime Warranty.

features

  • 2500 lm with 500 Yd. beam distance
  • Dual light head design with 180 degrees of vertical and horizontal head rotation
  • 3 output modes: spot, flood, spot/flood
  • Patented spring loaded bucket clamp for all bucket sizes
  • IP56 for extreme weather and high voltage
  • Spot mode: 6hrs with M18 REDLITHIUM high demand 9.0 battery pack
  • Spot/flood mode: 4hrs with M18 REDLITHIUM high demand 9.0 battery pack
  • Flood mode: 4hrs with M18 REDLITHIUM high demand 9.0 battery pack
  • Low battery indicator alerts users when the battery is nearing end of charge
  • High definition output with true color, even beam and natural light
  • Limited lifetime LED warranty

includes

  • M18 Utility Bucket Light
Weight 10.0 LB
EAN or UPC 45242482078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison