- PACK OF 3 - UTILITY REMOTE CONTROL SEARCH LIGHT
description
- The MILWAUKEE® M18™ Utility Remote Control Search Light is the first of its kind, allowing Power Utility professionals to SPOT LINES and FLOOD FIELDS from up to 1,250 yards away. This Milwaukee light performs with up to 4,250 Lumens of TRUEVIEW™ High Definition Output and adapts to provide either spot or flood mode. Also included is a pre-paired wireless remote control that enables the light to rotate, adjust, and power from afar. This light is also ONE-KEY™ compatible, making it controllable via the ONE-KEY™ online app. The Utility Remote Control Search Light is weather-resistant to survive outdoor use. The LEDs never need to be replaced with a 5-year tool warranty and a Limited Lifetime LED Warranty.
features
- Power with Vehicle
- ONE-KEY™ Compatible
- Weather & Outdoor Rated
- Impact & Vibration Resistant
- Limited Lifetime LED Warranty
- TRUEVIEW™ High Definition Output
- Spot and Flood Mode
- 4,250 Lumens of TRUEVIEW™ High Definition Output
- 1,250 Yards of Beam Distance
- IP56 Rated
includes
- (1) Light, (1) Remote Control (49-16-2123R),(1) Hardwire Base
| Type | Remote Control |
| Weight | 9.64 LB |
| EAN or UPC | 45242549528 |

