- M12 UNDERHOOD LIGHT
description
- Shines brighter. Grips stronger. Protects longer. The M12™ LED Underhood light delivers 1350 lm of TRUEVIEW™ high definition output for full engine coverage and clarity. Milwaukee’s finish guard™ hooks provide lasting protection against scratches to a vehicle’s finish. With 2X more gripping surface, get more contact for better positioning when mounting Underhood, undercarriage or elsewhere. Rotate, slide, remove and hang the light bar for added flexibility and versatility. The carrier extends 48 in. to 78 in. covering wide cars and trucks, perfect for mechanics working in automotive shops or fleet maintenance. Get up-to 8 hours of runtime when powered by a M12™ REDLITHIUM™ 4.0 XC battery pack. Built to withstand the toughest environments, this light is impact and chemical resistant, and covered by our 5 year tool warranty as well as a limited lifetime LED warranty.
features
- Rotate, slide, remove and hang light bar for added flexibility and versatility
- Two brightness options- high: 1350 lm/4 Hrs. low: 600 lm/8 Hrs.
- Mounting hooks extend 48 in. to 78 in. covering wide cars and trucks
- Light bar with stainless steel hook
| Voltage | 12 V |
| Width | 3.96 in |
| Work Light Type | Hanging |
| Bulb Type | LED |
| Batteries Included | No |
| Lumens | 1350 |
| Material | Aircraft Aluminum Frame |
| Magnetic Mount | No |
| Battery Type | 12V Lithium Ion |
| Included | Stainless Steel Hook |
| Length | 47.51 in |
| Color | Red, Black |
| Height | 8.97 in |
| Case Included | No |
| Battery Charger Included | No |
| Weight | 7.9 LB |
| EAN or UPC | 45242474813 |

