- M18 RADIUS Compact Site Light w/Flood Mode
description
- The M18™ RADIUS™ compact site light w/ flood mode offers the user two lights in one for area lighting and tasking lighting. With 2,200 lm of output in area mode for illuminating large work areas and 1000 lm of flood lighting for task situations there is no application this light can’t handle. This light offers up to 18 hours of runtime with an M18™ XC 5.0 battery and has the option to be plugged in using its AC inlet for extended runtime. Its compact size allows users to take this site light on and off the jobsite effortlessly and its 4-1/4 in. metal hanging hook allow users to hang this light from above for overhead lighting situations. The M18™ RADIUS™ compact site light w/ flood mode is equipped with a high impact polycarbonate lens to withstand harsh jobsite abuse. Its high quality LEDS never need to be replaced and are backed by a Limited Lifetime Warranty.
features
- Dual function: 360° area lighting, 90° flood lighting
- 2,200 lumens of task, area, and overhead lighting
- High impact polycarbonate lens
- 1000 lumens of task lighting
- AC inlet for all day runtime
- 4-1/4 in. hanging hook for overhead lighting
- 3 Area and task output modes for optimal brightness and runtime
- High mode: 2200 lm for up to 4 hours with M18 XC 5.0 battery
- Medium mode: 1100 lm for up to 8 hours with M18 XC 5.0 battery
- Low mode: 250 lm for up to 24 hours with M18 XC 5.0 battery
| Batteries Included | No |
| Battery Charger Included | No |
| Material | Plastic, Polycarbonate Lens |
| Light Color | Natural |
| Color | Red, Black |
| Battery Type | 18V Lithium Ion |
| Work Light Type | Portable |
| Case Included | No |
| Bulb Type | LED |
| Width | 7.88 in |
| Voltage | 18 V |
| Length | 8 in |
| Lumens | 2200 |
| Included | Site Light with Flood Mode |
| Magnetic Mount | No |
| Height | 10.38 in |
| Weight | 5.61 LB |
| EAN or UPC | 45242506460 |

