- M18 RADIUS COMPACT SITE LIGHT W/ ONE-KEY
description
- Most versatile light on site - customize, track, manage the new M18™ RADIUS™ LED compact site light with ONE-KEY™ is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
features
- Set light remotely from 50 ft
- Optimize brightness and runtime
- Program automatic schedule
- Lighting for task, area, and overhead
- 4,400 lm for maximum coverage
- High impact polycarbonate lens
- AC in and out: string up to 10 together
- Protected AC plugs
- Self-centering hang hook
- Reinforced hang hole
- 180 and 360 electronic light control
- Low battery indicator
- Security cable
- A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions
- M18 REDLITHIUM high demand 9.0 battery pack delivers up to 5x more run-time, 35% more power, and runs 60% cooler than standard 18-Volt lithium-ion batteries
includes
- Security Cable
| Weight | 11.68 LB |
| EAN or UPC | 45242493524 |

