- M18 RADIUS SITE LIGHT
description
- Most versatile light on site - the new M18™ RADIUS™ LED compact site light is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
features
- 180° and 360° electronic light control
- Low battery indicator
- Plug-In and Daisy chain
- Carry handle for easy transportation
| Color | Red |
| Voltage | 18 V |
| Work Light Type | Portable |
| Battery Type | 18V Lithium Ion |
| Case Included | No |
| Height | 29.5 in |
| Battery Charger Included | No |
| Magnetic Mount | No |
| Batteries Included | No |
| Material | Polycarbonate |
| Length | 14 in |
| Width | 15.75 in |
| Lumens | 9000 |
| Bulb Type | LED |
| Weight | 31.06 LB |
| EAN or UPC | 45242500048 |

