- RADIUS™ LED 130w Temporary Site Light
description
- Easy setup. Instant light. No maintenance. The new RADIUS™ 130 W temporary site light provides 15,000 lm of TRUEVIEW™ high definition output for increased performance in large scale commercial construction. The light is optimized to cover more floor space than a 400 W metal halide, while consuming 65% less power. The 130 W temporary site light requires no assembly and arrives ready for out of the box operation with a 4 ft 120 V plug, and is also compatible to be wired with Romex or MC cable by using a built-in and reusable strain relief. This allows a contractor to quickly configure the light based on the needs of the jobs without additional components. When installed with Romex or MC, the light is capable of being used on temporary power systems from 120 V to 277 V. the light installs faster than competitive products by having an integrated hanging cable with a quick feed retention mechanism to speed up installation and reduce installation material. After the light is installed, a theft-deterrent lock hasp allows the light to be secured on the job with a standard padlock (not included). The light is protected with a high impact polycarbonate lens protecting the light source while in use and in transport, increasing the longevity of the light in demanding environments. The RADIUS™ 130 W temporary site light covers more area with less lights, reduces power consumption, and is protected by a 5yr tool and limited lifetime LED warranty.
features
- Impact resistant polycarbonate lens
- Lock hasp for theft prevention (lock not included)
- Integrated hang cable with
- Stackable design
- Accepts most sizes of Romex and MC cable
- Reusable and universal strain reliefs
- Replaceable lens
- 15,000 lm of TRUEVIEW™ high definition output
- Exceeds floor coverage of 400 W metal halide above 12 Ft. install height, reducing quantity of lights needed
- Integrated wiring terminal, accepts 120 V to 277 V
| Length | 7.87 in |
| Bulb Type | LED |
| Standard | UL |
| Color | Red |
| Work Light Type | Hanging |
| Light Count | 1 |
| Depth | 8.87 in |
| Included | (1) RADIUS LED 130w Temporary Site Light |
| Width | 8.87 in |
| Height | 14.75 in |
| Lumens | 15000 |
| Connection Style | Hardwired / Plug-In |
| Warranty | 5 Years |
| Material | Reinforced Nylon, Polycarbonate |
| Cord Length | 4 ft |
| Voltage | 120 V |
| Waterproof | No |
| Weight | 12.767 LB |
| EAN or UPC | 45242535590 |

