- 12-IN POLYCAST COMBINATION SQUARE
description
- The 12 in. combination square is great for the do-it-yourselfer. It has an easy to read vial for faster measurements. The head is made of plastic that holds up to every day use.
features
- 12 in. satin steel blade with inch graduations
- Durable plastic head
- Full view acrylic vial
- Self-aligning draw bolt
| Measuring Range | 12 |
| Overall Length | 12 in |
| Graduation | 0.063 in |
| Color | Silver/Black |
| Material | Steel |
| Vials | Yes |
| Width | 1 in |
| Weight | 0.4 LB |
| EAN or UPC | 15812002203 |

