- 12" / 30 CM POLYCAST® COMBINATION SQUARE
description
- Empire 220IM Polycast combination square. Durable Polycast head, full view acrylic vial. Self aligning draw bolt. Twelve inch stainless steel blade.
features
- 12 in. stainless steel blade
- Durable Polycast head, full view acrylic vial
- Self aligning draw bolt
- 1 year limited factory warranty
| Overall Length | 12 in |
| Graduation | 1/16 in |
| Color | Silver |
| Width | 5.8 in |
| Material | Polycast |
| Measuring Range | 0-12 in |
| Vials | Yes |
| Weight | 0.38 LB |
| EAN or UPC | 15812220003 |

