Skip to content Skip to navigation menu
Receptacle Tester

2224-20

Receptacle Tester
Item #120939881
  • Digital GFCI Receptacle Tester
Receptacle Tester
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Digital GFCI Receptacle Tester

description

  • The MILWAUKEE® Digital GFCI Receptable Tester is designed to reduce the risk of electrical shock generated from outlets. The over molded grip provides durability and comfort for all applications. Additionally, the visual indicator light turns on indicating the activation of the GFCI test, if functionally correctly. The LCD screen offers clear reading of the wiring conditions of an outlet, voltage, and trip time. LED visual indicators help determine the wiring conditions of an electrical outlet. Wiring conditions indicated: hot & ground reversed, hot & neutral reversed, open hot, open neutral, open ground, and correct wiring.

features

  • LCD Screen Offers Clear Reading of Wiring Conditions, Voltage, and Trip Time
  • Over Molded Grip for Durability and Comfort
  • Verifies the Functionality of a Ground Fault Protective Device on GFCI Outlets
  • LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets
  • CAT II 135V Safety Rating
  • Built to Withstand a 6-Foot Drop
  • Powered by (2) AAA batteries
  • 2-Year Warranty
Weight 0.225 LB
EAN or UPC 45242854509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison