Skip to content Skip to navigation menu
Temp Gun

2269-20

Temp Gun
Item #112919809
  • 30:1 INFRARED/CONTACT TEMP-GUN
Temp Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30:1 INFRARED/CONTACT TEMP-GUN

description

  • The Milwaukee infrared temp-gun delivers the clearest screen and more tracking capabilities. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Track performance closer with 4X more built-in measurement storage. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.

features

  • Measures surface temperatures -40⁰F to 1472⁰F for use in a variety of applications
  • High performance 30:1 distance-to-spot ratio measures a 1 ft. spot from 30 ft. way
  • Additional contact measurement from -40⁰F to 1022⁰F for use in a variety of applications
  • Premium LCD display for clear readings
  • Log 99 measurements for tracking performance
  • Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
  • Hold, max, min, avg, diff modes
  • Audible, user-configurable high/low temperature alert
  • 1/4 - 20 thread for mounting to tripods or other accessories
  • Adjustable emissivity 0.1 to 0.99
Weight 0.8 LB
EAN or UPC 45242345496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison