Skip to content Skip to navigation menu
Temp Meter

2270-20NST

Temp Meter
Item #111942601
  • CONTACT TEMP METER NIST
Temp Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CONTACT TEMP METER NIST

description

  • Heavy duty contact temperature meter for professional industrial, commercial and residential applications. The perfect tool for the professional, commercial or industrial HVAC and service technicians
  • includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2270-20 contact temp meter measures temperatures from 2500 to -328°F (1372 to -200°C) to cover a wide range of applications
  • dual temperature measurement for faster measurement of heating and cooling systems
  • timer function for easy tracking of minimum, maximum and average temperatures over time
  • accurate to 0.1% of reading ±0.7°C for correct measurements every time
  • high contrast white on black display for easy reading in all conditions
  • magnet strap for hanging meter in all applications. Includes two (2) K-type thermocouples, three (3) AA batteries, and manual
  • covered by 5 year warranty.

features

  • Measures temperatures from 2500 to -328°F (1372 to -200°C) to cover most common applications
  • Dual temperature measurement for faster measurement of heating and cooling systems
  • Timer function for easy tracking of minimum, maximum and average temperatures over time
  • Accurate to 0.1% of reading ±0.7°C for correct measurements every time
  • Hold button for capturing on screen readings
  • High contrast white on black display for easy reading in all conditions
  • Magnet strap for hanging meter in all applications
  • Rugged over molding improves grip and durability
Weight 1.6 LB
EAN or UPC 45242341160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison