Skip to content Skip to navigation menu
Temp Gun

2278-20NST

Temp Gun
Item #112919812
  • M12 12:1 INFRARED TEMP-GUN NIST
Temp Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 12:1 INFRARED TEMP-GUN NIST

description

  • The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.

features

  • Measures surface temperatures -22⁰F to 1022⁰F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable high/low temperature alert
  • Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
  • Hold, max, min, avg, diff modes
  • Clear button functions, easy setup
  • Overmolded grip for easy handling
  • 0.95 Fixed emissivity
  • M12™ System compatible
Weight 1.0 LB
EAN or UPC 45242351985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison