Skip to content Skip to navigation menu
Holster

2335-20

Holster
Item #111942618
  • M12 TOOL HOLSTER
Holster
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 TOOL HOLSTER

description

  • Designed to fit M12™ drilling and fastening tools, the M12™ tool holster increases productivity and provides the user with a quick and durable means of tool retrieval and protection on the job site. Constructed of heavy duty nylon material, the 2335-20 features an easy snap-on strap and on-board bit storage for added user convenience.

features

  • Material: heavy duty nylon
  • Easy-to-use snap-on strap
  • On board bit storage
  • Compatible with most M12™ drilling and fastening tools
Weight 0.32 LB
EAN or UPC 45242200962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison