Skip to content Skip to navigation menu
Milwaukee Tool2351-20

2351-20

M12 STICK LIGHT
Item #110914307
  • M12 STICK LIGHT
Milwaukee Tool2351-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 STICK LIGHT

description

  • The Milwaukee M12™ LED stick light delivers best in class light output and unmatched versatility in a compact and durable design. The 2351-20 utilizes 3 powerful LEDS to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12™ stick light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12™ LED stick light runs off of M12™ REDLITHIUM batteries and carries a limited lifetime LED warranty. Works with Milwaukee M12™ Red Lithium™ batteries (batteries sold separately).

features

  • 220 Lumens of TRUEVIEW™ High Definition Output
  • 5 Year Tool Warranty
  • Impact and Chemical Resistant Lens
  • Limited Lifetime LED warranty
  • Multi-Position Stainless Steel Hook
  • Related Accessory: 49-24-2351 M12™ Stick Light Magnet (sold separately)
  • Part of the M12™ System, featuring 100+ solutions
Weight 0.83 LB
EAN or UPC 45242304578
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison