- M12 SUB-COMPACT BANDSAW KIT
description
- The Milwaukee 2429-21XC M12™ sub-compact band saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12™ band saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12™ band saw weighs only 6.75 lbs and 12 in. in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4 in. EMT in only 3 seconds, and will deliver over 150 cuts per charge with the included M12™ REDLITHIUM™ XC high capacity battery. With a 1-5/8 in. x 1-5/8 in. cut capacity and low vibration, the M12™ band saw performs clean cuts on the most common small diameter metal cutting applications. The M12™ band saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool Suitable for one-handed use. The tool also includes a variable speed trigger, and LED light.
features
- One-handed cuts: most compact size and lightest weight of any cordless band saw
- Powerful motor: cuts 3/4 in. EMT in 3 seconds, up to 150 cuts per charge with the XC battery
- 1-5/8 in. cut capacity: for a wide range of applications
- Meets OSHA guarding requirements: Suitable for one-handed use
- LED light: highlights the cut line
- Blade tension adjustment: adjustable blade tracking
- Dual-actuation trigger: providing enhanced control and productivity
| Blade Length | 27 in |
| Housing Material | Plastic, Metal |
| Main Handle Type | D-Ring |
| Battery Charger Input Voltage | 120 V |
| Teeth Per Inch | 18 |
| Cordless | Yes |
| Battery Voltage | 12 V |
| Charger Included | Yes |
| Width | 17.8 in |
| Included | (1) M12 Sub-Compact Band Saw (2429-20), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) 18 TPI Sub-Compact Band Saw Blade, (1) Carrying Case |
| Lock-On Switch | No |
| Battery Ampere-hour | 1.4 Ah |
| Standard | CSA, ETL, UL |
| Speeds | 2 |
| No. of Batteries Included | 1 |
| Color | Red, Black, Gray |
| Height | 7.5 in |
| Electronic Speed Control | Yes |
| Energy Star Certified Recharging System | No |
| Charge Time | 0.5 hr |
| Thermal Overload Protection | No |
| Blade Material | HSS |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Power Source | Electric - Cordless |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Length | 12.6 in |
| No. Of Batteries Required | 1 |
| Integrated Work Light | Yes |
| Variable Speed | Yes |
| Blades Included | 1 |
| Weight | 13.78 LB |
| EAN or UPC | 45242262274 |

