- M12 PROPEX® EXPANSION TOOL KIT W/2 CMPT BAT
description
- The M12™ cordless lithium-ion ProPEX™ expansion tool features an auto-rotating head for convenient one-handed operation. A compact, right angle design makes installing tubing in confined spaces fast and easy, while the quick cam mechanism delivers precise, continuous expansion for 3/8 in. – 1 in. ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M12™ ProPEX™ expansion tool is built to make effortless installations faster than any other tool in the industry.
features
- Built-in auto rotate mechanism for effortless, one-handed use
- Quick cam mechanism for fast, continuous expansion
- Compact, right angle design for use in tight locations
- All-metal gears and integrated metal frame for maximum jobsite durability
- Paddle trigger for easy reach in confined spaces
- LED work light illuminates work space in dark locations
- Battery fuel gauge displays remaining run-time
- Compatible with both compact and XC M12™ lithium-ion batteries and 25+ tool system
| Weight | 10.71 LB |
| EAN or UPC | 45242237739 |

