Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2432-22XC

2432-22XC

M12 PROPEX EXPANSION TOOL KIT W/2 XC BAT
Item #111942779
  • M12 PROPEX EXPANSION TOOL KIT W/2 XC BAT
Milwaukee Tool2432-22XC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 PROPEX EXPANSION TOOL KIT W/2 XC BAT

description

  • The M12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX connections. Designed specifically for Uponor ProPEX®, the M12™ cordless lithium-ion ProPEX® expansion tool is built to make effortless installations faster than other tools available. Learn more about Uponor, Inc and the ProPEX® system. The M12™ cordless lithium-ion ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX connections. Designed specifically for Uponor ProPEX®, the M12™ cordless lithium-ion ProPEX® expansion tool is built to make effortless installations faster than other tools available. Learn more about Uponor, Inc and the ProPEX® system.

features

  • Built-in auto rotate mechanism for effortless, one-handed use
  • Quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1 in. ProPEX®
  • Compact, right-angle design to install ProPEX® fittings in confined spaces
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • Paddle trigger for easy reach in confined spaces
  • LED work light illuminates work space in dark locations
  • Battery fuel gauge displays remaining run-time
  • Compatible with both compact and XC M12™ lithium-ion batteries and 25+ tool system
Weight 13.67 LB
EAN or UPC 45242345359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison